Shop All Pool Accessories
Poolmats
Parrot Poolsaic 29 inches 67B00-00052
Mfr # 67B00-00052
Zoro # G204173613
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00052
- Zoro # G204173613
- UPC # 747925364595
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Tropical parrot design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECH Volt FX-8 Nose Cap (WTBP32X002)
- WATER TECH All Purpose Filter Bag (P32X022AP)
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- WOODLINK 16Oz Humm Bird Feeder (24111)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- TAYLOR TECHNOLOGIES Taylor Technologies K-2005C Professional Service Complete Test Kit (K2005C)
- SR SMITH Vented Anchor Socket Cap (SR60104)
- LASCO FITTINGS Lasco Fittings PV402247 2 x 0.5 in. PVC Tee Socket Reducer Female Pipe Thread (PV402247)
- TAYLOR TECHNOLOGIES Taylor Technologies 9056 2000 Series High Range Test Block (9056)
- Poolmats Pool Accessories