Shop All Pool Accessories
Poolmats
Kokopelli Poolsaic -red- 29 inches 67B00-00014
Mfr # 67B00-00014
Zoro # G304173728
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00014
- Zoro # G304173728
- UPC # 747925364502
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Kokopelli mosaic design.
Color options available.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- BRIGGS & STRATTON Voltage Regulator (84004837)
- HONDA Gasket, Carburetor (16228ZL8000)
- NYLABONE Puppy Teething Keys Large (N221P)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- SUPER PRO Rope Eye VL Male Receptor - Gray (25568-301-000)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0050800 Laars Header Gasket 18 Set (R0050800)
- ETS HACH Pocket Pro Salt Tester (ET393762)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- Poolmats Pool Accessories