Shop All Pool Accessories
Poolmats
Kokopelli Poolsaic -purple- 29 inches 67B00-00013
Mfr # 67B00-00013
Zoro # G704173786
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00013
- Zoro # G704173786
- UPC # 747925364496
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Kokopelli mosaic design.
Color options available.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Color: Purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Rail, 1-5/8 In x 21 Ft (4LVL2)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Red Triangle (SHSRED-101010-X)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- SPA ESSENTIALS 2.25 in. Cotton Rounds for Women - Count of 80 (I0106963)
- POOL CENTRAL Pool Central 32798769 24 ft. Blue Spiral Wound EVA Vacuum Hose with White Cuffs (32798769)
- WATERWAY 1.5 x 2 in. No.34 Pump Union Nut with SPG Tailpiece O Ring (WW4009230B)
- Poolmats Pool Accessories