Shop All Pool Accessories
Poolmats
Kokopelli Poolsaic -blue- 29 inches 67B00-00011
Mfr # 67B00-00011
Zoro # G804173723
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00011
- Zoro # G804173723
- UPC # 747925364472
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Kokopelli mosaic design.
Color options available.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Color: Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydro Gear Hydro Pump For Exmark Turf Tracer Mower 103-4611 025-027 (025-027)
- DRAMM DRAMM 24" Watering Extension Handle (124-GC)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- BAYOU CLASSIC Double Jet Cooker 30Psi (SP2)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- STENNER QuickPro No.5 Low Pressure Santoprene Pump Head - (QP255-1)
- TRACK USA No. 8 Winter Plug 1.5 in. Pipe with Blowout Valve (TR706901)
- APC Apc FC-2350 Cartridge 2.88 in. x 29.25 in. 13 sq. ft. (APCC7028)
- SUPERJOCK 1.5 in. Ball Valve Handle PVC; Red (SU972499)
- Poolmats Pool Accessories