Shop All Pool Accessories
Poolmats
Hawaiian Hibiscus Poolsaic -blue- 29 inches 67B00-00061
Mfr # 67B00-00061
Zoro # G204156210
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00061
- Zoro # G204156210
- UPC # 747925364618
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Hibiscus flowers mosaic design.
Color options available.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Color: Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra W01-6300 AquaFresh High Pressure Drinking Water Hose - 5/8" x 25', White (W01-6300)
- MTD Trailshield-4.54 X (731-06953)
- B & K Log Rack 4'-8' Adj Blk (15206)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- POOLMATS Compass Poolsaic 29 inches 67B00-00002 (67B00-00002)
- R-BOW No.136 FLOATING THERMOMETER (R-43899)
- KEMP USA Telescoping Swimming Pool Poles, 8' to 16' (21-005-8-16)
- RAYPAK Raypak 062237B Pressure Switch Pool Kit (062237B)
- WATERWAY PLASTICS Waterway Plastics 500-5300 Clearwater Pool Filter Drain Plug Assembly - Black (500-5300)
- Poolmats Pool Accessories