Shop All Pool Games & Toys
Poolmats
Dart Board Poolsaic 29 inches 67B00-00046
Mfr # 67B00-00046
Zoro # G403957823
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolmats
- MFR # 67B00-00046
- Zoro # G403957823
- Country of Origin United States
- Category Pool Games & Toys
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Dartboard mosaic design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Cardinal Red (20-1600-1650-623)
- FIELD TUFF Lawn Tractor Universal Hitch (YTF-LTHB)
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-BR)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- POOLCANDY PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube (PC2748GSH)
- U.S. PUMICE Pumice Pool Block/Handle (PB-86)
- ARCTIC ARMOR Arctic Armor WC500 12' Round Above Ground Leaf Net (WC500)
- AQUA JOGGER Aqua Jogger AP152 Thick and Long Sqoodle - Blue (AP152)
- SWIMLINE Swimline GIZ4CS 1.5 in. Ultra Original Gizzmo Blowout (GIZ4CS)
- INTEX BEACH BALL VNL GLITR 28"" (58070EP)
- INTEX Swim Tire Tube 36" Dia (59251EP)
- Poolmats Pool Games & Toys