Shop All Pool Accessories
Poolmats
Compass Poolsaic 29 inches 67B00-00002
Mfr # 67B00-00002
Zoro # G004173783
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poolmats
- MFR # 67B00-00002
- Zoro # G004173783
- UPC # 747925364427
- Country of Origin United States
- Category Pool Accessories
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Compass mosaic design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage White Plastic - 2 Inch x 1 Inch x 3/4 Inch (GLQCAGE-W)
- NO-SPILL NO-SPILL Red 1 1/4 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-100)
- JUSTRITE Smoker Bucket Liners Pack of 10 (26827)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK6)
- POOLMATS Swimming Dolphins Poolsaic 29 inches 67B00-00050 (67B00-00050)
- POOLMATS Aquatic Fish Poolsaic 29 inches 67B00-00016 (67B00-00016)
- GREEN ARROW EQUIPMENT Extended Venturi Tee Jet (GR736051)
- BLUE WAVE PRODUCTS Pool Handrail Grip, 72in. L x 4in. W (NE1252)
- PACIFI CLEAR Multi Shock Pool 1# bag (F135001012PC)
- WATERWAY 1.5 in. Black Return Fitting (WW2159891)
- CINDERELLA Cinderella CPBL120 120 ft. Vinyl Wedge Bead Lock; 0.12 in. Thickness (CPBL120)
- Poolmats Pool Accessories