Poolguard-Pbm Industries DAPT-2 Door Alarm
Mfr # DAPT2
Zoro # G104034731
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poolguard/
- MFR # DAPT2
- Zoro # G104034731
- UPC # 769281217438
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
The door alarm will sound in 7 seconds when a child opens the door and the alarm will continue to sound until an adult comes to the door and resets the alarm. poolguard door alarm will sound in 7 seconds even if a child goes through the door and closes it behind them. the door alarm is always on and will automatically reset under all conditions. poolguard door alarm is equipped with an adult pass through feature that will allow adults to go through the door without the alarm sounding. optional screen door kits can be purchased for the alarm, this kit allows you to get air through your screen door without the alarm sounding. poolguard door alarm uses one 9-volt battery.(Not included)
- Battery powered
- Dimension - 4 x 1.5 x 5.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- KNAPE & VOGT Bracket Shelf Stlhd 20In Titmn (208TI500)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 34"H, Chrome (2HGE2)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- USB STRUCTURAL CONNECTORS Usp Lumber .63in. Steel Plywood Clips PC58 - Pack of 250 (PC58)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- LOWELL 12in x 10ft Ladder (CL-1210)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN9)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- Poolguard/ Shelving & Rack Accessories