Shop All Pool Accessories
Poolcandy
PoolCandy PCL1801-UNI Glitter Unicorn - 48 in. Jumbo Beach & Pool Tube
Mfr # PCL1801-UNI
Zoro # G404114706
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolcandy
- MFR # PCL1801-UNI
- Zoro # G404114706
- UPC # 814092020385
- Country of Origin China
- Category Pool Accessories
Description
Capture the magic of summer with the PoolCandy Glitter Unicorn Pool Float. This legendary creature will add a splash fun and color to your swimming pool. The Jumbo Glitterfied tube is filled with holographic glitter that sparkles and changes color in the sun.
Features- Measures approximately 64 x 48 x 43"
- Holographic, color-changing glitter
- Durable PVC holds up to 250 lbs
- Size: 48 in.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X25)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- RAPALA X-Rap® Magnum® 15 Silver (XRMAG15S)
- AFTERMARKET Belt Rack 36 8 Hooks (A-BR1-AI)
- CUSTOM MOLDED PRODUCTS 1.5 in. Inlet & Outlet Wall Return Fitting; Gray (25550-001-000)
- STERLING SEAL & SUPPLY Sterling Seal And Supply BC-36M-250S Start Capacitor 36-43 MFD (BC36M250S)
- TRACK USA Pool Blaster Pro Sand & Silt Filtration Bag (TR2525934)
- HANDS ON Union Assembly - 2 Slip x 2 in. Male Pipe Thread (HA2771807)
- JACKS MAGIC Jacks Magic JMMAGENTA032EACH 1 qt of Magenta Stuff (JMMAGENTA032EACH)
- BOOKAZINE 200-GATE 2 In. Slide Valve - PVC S x S 0 (TI2546170)
- INTERMATIC 120-240V Freeze Protection Control Timer with Thermostat (IN35630)
- Poolcandy Pool Accessories