Shop All Pool Games & Toys
Poolcandy
PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube
Mfr # PC2748GSH
Zoro # G504050461
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poolcandy
- MFR # PC2748GSH
- Zoro # G504050461
- UPC # 814092027704
- Country of Origin China
- Category Pool Games & Toys
Description
Bring the mystery and magic of the sea into your own pool with the Glitter Seahorse Pool Tube from PoolCandy! The Jumbo Glitterfied float is filled with holographic glitter that reveals a rainbow of aquatic colors in the sunlight.
Features- Measures approximately 64 x 48 x 46"
- Holographic, color-changing glitter
- Durable PVC holds up to 250 lbs
- Size: 48 in.
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Inficon Battery (712-700-G1)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- HYDROFARM Heavy Duty Tomato Barrel w/Tower (GCTB2)
- FITNESSFREAK 16 Inch Rubber Inflatable Ring (FI61954)
- INTEX Intex 56508EP Inflatable Pool Volleyball Set (8173452)
- WATERWAY Waterway WW6724940 2 x 2 x 0.75 in. Slip & Spigot with Sb Manifold Pool (WW6724940)
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- SWIMLINE Swimline GIZ4CS 1.5 in. Ultra Original Gizzmo Blowout (GIZ4CS)
- AQUA JOGGER Aqua Jogger AP152 Thick and Long Sqoodle - Blue (AP152)
- U.S. PUMICE Pumice Pool Block/Handle (PB-86)
- Poolcandy Pool Games & Toys