Shop All Pool Games & Toys
Pool Central
Pool Central 33377599 70.5 in. Inflatable Watermelon Lounge Pool Mat
Mfr # 33377599
Zoro # G803767701
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pool Central
- MFR # 33377599
- Zoro # G803767701
- Country of Origin China
- Category Pool Games & Toys
Description
Lounging on this cool watermelon float is sure to make you feel like you are the center of attention. The realistic design and bright colors make this a one of a kind design. So relax and soak up the sun this summer on our fun novelty inflatable watermelon.
Features- Watermelon shaped and colorful pool float
- Constructed of heavy-duty vinyl
- Includes a PVC patch repair kit
- For ages 13 years and up
- Material: Vinyl
- Size: 70.5"
- Size: 70.5" L
- Overall: 30" H x 40" W x 196" D
- Slide Dimension: 1" H x 37.5" W x 196" D
- Arch: 30" H x 40" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANNON Cannon 2450169-1 Rod Holder (2450169-1)
- MTD Adapter-Nozzle (921-04041)
- ILC Replacement For Graphtec Gl840 Battery (GL840)
- ZORO SELECT Smi-Pnumatc Lwn Mwr Whl, 8 in, 60 lb, Offst (1NXA5)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- POOL CENTRAL 16 in. Inflatable 6-Panel Beach Ball Swimming Pool Toy (33377607)
- JED POOL TOOLS Pool Cover Water Tube10' (85WT-210)
- SWIMWAYS Swimways 8336919 Fabric & Mesh Inflatable Spring Float Floating Pool Mat; Assorted Color (8336919)
- WHOLE-IN-ONE PB-AG Above Ground Water Bonding (WH52971)
- U.S. PUMICE Pumice Pool Block/Handle (PB-86)
- CLUB CLEAN Bung Hole Beach Toss - The Funniest Beach Game Ever (BUNGHOLE)
- Pool Central Pool Games & Toys