Shop All Pool Accessories
Pool Central
Pool Central 32798769 24 ft. Blue Spiral Wound EVA Vacuum Hose with White Cuffs
Mfr # 32798769
Zoro # G304131827
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pool Central
- MFR # 32798769
- Zoro # G304131827
- UPC # 191296992862
- Country of Origin China
- Category Pool Accessories
Description
Features
- This durable vacuum hose can be a great addition to simplify your cleaning regimen
- For use with vacuums with a 1.25" diameter
- Spiral wound construction for strengthflexibilityand maximum flow rate
- Superior tensile strength for crush-resistant operation
- Color: Blue
- Materials: Plastic
- Dimension: 1.25 inches in diameter x 24 feet long
- Size: 24'
- Weight:4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting (FGM018)
- MIDWEST RAKE Super Scraper, 24", 66" Alum Handle (51924)
- CAREFREE OF COLORADO SPRING ASSY, SOKIII (R001165)
- MTD Bracket Asm-Belt K (683-04414-0637)
- POOL CENTRAL 59 in. Green Transparent Inflatable Pool Lounger with Cup Holders (34808590)
- POOL CENTRAL 31 in. Green Inflatable Fish Childrens Swim Ring Tube Float (34808554)
- POOL CENTRAL 1 in. White & Blue Deluxe Handle for Adjustable Telescopic Swimming Pool Poles (32803046)
- POOL CENTRAL Pool Central 32591341 Corner Swimming Pool Vacuum Brush Head with Adjustable Vacuum Ring (32591341)
- POOL CENTRAL 59 in. Blue Transparent Inflatable Pool Lounger with Cup Holders (34808551)
- POOL CENTRAL 11.5 in. Turtle with Sunglasses Floating Swimming Pool Chlorine Dispenser (32817323)
- POWERPLAY Lid Assembly Tank Replacement Clean & Clear Plus Pool (PO2770355)
- Pool Central Pool Accessories