Shop All Pool Games & Toys
Pool Central
Pool Central 32756643 Heavy Duty Aluminum Tube Frame Leaf Pool Rake with Net - Black
Mfr # 32756643
Zoro # G003991708
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pool Central
- MFR # 32756643
- Zoro # G003991708
- UPC # 191296991315
- Country of Origin China
- Category Pool Games & Toys
Description
The poolside is the place to bee this summer. keep you paradise spotless with this heavy duty pool net. makes pool maintenance a breeze.
Features- This aluminum leaf rake is long lasting and easy to use
- Aluminum frame and pole with net
- Heavy duty aluminum
- Durable net for catching debris
- Color: Black
- Size: 22" x 18"
- Material: Aluminum, Plastic
- Dimension: 19" H x 19.75" W x .5" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Dipstick (842542)
- AMERICANVERS 169OZ LTHR Conditioner (LXBCD16)
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015387)
- JACKS IMPORTS Super Hinge Copper Roller Dee Ring Bit 5" (20150-5)
- POOL CENTRAL 16 in. Inflatable 6-Panel Beach Ball Swimming Pool Toy (33377607)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- JED POOL TOOLS Pool Ring, 20" (90-820)
- MORTON SALT Watr Softner Pellets 25# (2499)
- JED POOL TOOLS Pool 'O' Ring Lube1.75Oz (15-8500)
- INTEX Intex 8057261 Vinyl Kiddie Float (8057261)
- FEHERGUARD PRODUCTS Feherguard Products FG7B Premium Above Ground Reel (FG7B)
- Pool Central Pool Games & Toys