Pool Central

Pool Central 32557594 69.25 in. LED Lighted Inflatable Swimming Pool Noodle Toy


product price: $39.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Enhance your pool and brighten up play time with this LED lighted pool noodle
  • Create an ambiance sure to be a conversation starter among pool guests
  • Features (6) color changing micro LED lights
  • Lights continuously change from red to green to pink to blue to purple
  • Noodle is a clear frost color
  • Requires (3) AAA" size batteries included
  • Convenient on/off switch located inside of the pool float valve
  • Constructed of 9.2-gauge vinyl
  • Includes PVC patch repair kit
  • For ages 14 years and up
  • This is not a lifesaving device - always keep children in sight within quick and easy reach when they are in the water with you
  • Ships flat and does not come inflated
Specifications
  • Deflated Dimension: 70" long x 11" wide
  • Inflated Dimension: 69.25" long x 10.5" wide
  • Material: vinyl /plastic
  • Weight: 2.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.