Shop All Pool Games & Toys
Pool Candy
Pool Candy PCL1723BK48-F 48 in. Glitter Pool Tube; Black Onyx
Mfr # PCL1723BK48-F
Zoro # G704042464
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pool Candy
- MFR # PCL1723BK48-F
- Zoro # G704042464
- UPC # 814092026974
- Country of Origin China
- Category Pool Games & Toys
Description
This shimmering flamingo will catch everyone's eye and be a must have for your next Instagram post! The Inflatable Glitter Animal Collection by PoolCandy is an affordable cool pool float to glamorize any beach or pool party. Be a Trendsetter at the Beach & Pool. You will become the center of attention at the beach, the pool, the lake or even the river with this cool new inflatable flamingo pool float. Heavy Duty PVC for Extra Strength.
Features- 48 in. Glitter Pool Tube
- It's time to glamorize your pool and enjoy the sun
- Enjoy hours relaxing in this great pool tube
- Color: Black Onyx
- Size: 48 in.
- Weight: 28.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Riser 1/2Mnpt X 2 Pvc (38382)
- BRIGGS & STRATTON Fuel Filter (5018K)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top without Leg Skirts, Tan, 180g (070111022)
- MTD Trail Shield 23.25 (731-12261)
- JACUZZI Jacuzzi 39255302R Replacement Valve Pool Handle (39255302R)
- LASTPLAY Deluxe Weighted Vaccum Head (LA10458)
- CLUB CLEAN Bung Hole Beach Toss - The Funniest Beach Game Ever (BUNGHOLE)
- INTEX BEACH BALL VNL GLITR 28"" (58070EP)
- BOOKAZINE Pool & Spa Light Junction Box (TI86853)
- SUPERJOCK 16 x 25 Ft. Heavy Solar (SU53389)
- BLUE WAVE Blue Wave BG3137 Portable Volleyball Net Posts; Ball & Pump Set (BG3137)
- Pool Candy Pool Games & Toys