Shop All Pool Accessories
Pool Candy
Pool Candy PC2748GEL 48 in. Glitter Elephant Jumbo Pool Tube
Mfr # PC2748GEL
Zoro # G104170286
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pool Candy
- MFR # PC2748GEL
- Zoro # G104170286
- UPC # 814092029050
- Country of Origin China
- Category Pool Accessories
Description
Enjoy the Ultimate Gold Holographic Filled Swimming Pool Tube at your next swimming pool, lake, river or even a trip to the beach. The gold glitter will sparkle in the sun creating a fantastic light show. Turn any pool gathering into a fashion statement and be a trend setter. PoolCandy believes water inflatables should never be boring or generic. The prism will create a color changing effect in the light as the glitter moves within the ball. This large silver filled glitter swimming pool tube measures 48 inch diameter.
Features- 48 in. Glitter Elephant Jumbo Pool Tube
- Enjoy hours relaxing in this great pool tube
- Can be used by Kids Teens Adults
- Size: 48 in.
- Weight: 44.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Use To Create A Watertight Seal Along Roof Edges/ Air Vents/ Vent Pipes And Screw Heads (551LSB-1)
- FLOWZONE Pump Inlet Filter (FZSAAJ-2/FZVAAJ-2/FZVAAJ-2.5) (FZRACM)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories MI100BM Mirror Bracket For Ezgo Med.and Yam Drive Black (MI100BM)
- MTD Throttle Cable (753-06251)
- NEWALTHLETE Ceramic Hose Weight (NE197951)
- RAYPAK Raypak 062237B Pressure Switch Pool Kit (062237B)
- LASCO 2 in. PVC Threaded Nipple (PV220020)
- INTERMATIC USD Intermatic USD T104P3 Intermatic 208-277V Time Clock (T104P3)
- BIOLAB 2 lbs Natural Chemistry One Step Brominating Concentrate (NC14224)
- JUNKETING Castor Kit (JU1729068)
- INTEX Giant Tire Tube 36In (59252EP)
- Pool Candy Pool Accessories