Shop All Pet Crates & Carriers
Poochpad
Poochpad PPVKJR2CVR Medium Extra Cover Jr Kennel Pad
Mfr # PPVKJR2CVR
Zoro # G703787649
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poochpad
- MFR # PPVKJR2CVR
- Zoro # G703787649
- UPC # 794219112066
- Country of Origin China
- Category Pet Crates & Carriers
Description
House and transport your dog in clean comfort with PoochPad Crate Pads. They absorb up to 4 times their weight in moisture and is specially treated to stop odors before they start.
PoochPad Crate and Kennel Pads are specially designed for use in crates and kennels during transit. A soft, foam cushion features a zip-off cover which uses PoochPad's revolutionary fiber technology to absorb up to 4 times its weight without leaking. In addition, the pads are made with Microfine fibers to inhibit the growth of odor-causing bacteria. With proper use and care, PoochPads can stand up to more than 300 washings without losing their absorbency or odor-killing effectiveness, making them an economical and environmentally friendly choice.
Made with Microfine fiber technology, PoochPad Crate and Kennel Pads protect your dog during transport or while spending time in their crate. Constructed with a "stay-dry" material next to your dog that is porous and non-absorbent allowing fluid to pass through to three middle layers of Microfine moisture dispersion fabric. The bottom layer is a barrier layer that prevents urine from soaking through and protects the orthopaedic foam core of the pad.
Extra Cover 11" x 20.5".
PoochPad Crate and Kennel Pads are specially designed for use in crates and kennels during transit. A soft, foam cushion features a zip-off cover which uses PoochPad's revolutionary fiber technology to absorb up to 4 times its weight without leaking. In addition, the pads are made with Microfine fibers to inhibit the growth of odor-causing bacteria. With proper use and care, PoochPads can stand up to more than 300 washings without losing their absorbency or odor-killing effectiveness, making them an economical and environmentally friendly choice.
Made with Microfine fiber technology, PoochPad Crate and Kennel Pads protect your dog during transport or while spending time in their crate. Constructed with a "stay-dry" material next to your dog that is porous and non-absorbent allowing fluid to pass through to three middle layers of Microfine moisture dispersion fabric. The bottom layer is a barrier layer that prevents urine from soaking through and protects the orthopaedic foam core of the pad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANIXX Pet Wound Care 2 oz. (2164-DS)
- THERMOS 24-Oz. Alta Hydration Bottle with Spout Sleet White (TP4329CL6)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, small (AF2-S)
- WOODLINK ORIOLE FEEDER ORANGE (25019)
- PRO SELECT PS X-Tall Modular Cage with Tray Stainless Steel S (ZW5550 87)
- NEW AGE PET ECOFLEX Dog Crate, Russet Large (EHHC403L)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- HERITAGE FARMS Bird Nester Refill (64007BNR)
- MIDWEST iCrate Dog Crate Kit Large 36" x 23" x 25" (1536DD-KIT)
- AUDUBON Wren Bird Hse Red Cedar (NAWREN1N)
- Poochpad Pet Crates & Carriers