Poochpad

Poochpad PPVK500CVR X-Large Extra Cover Kennel Pad


product price: $82.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

House and transport your dog in clean comfort with PoochPad Crate Pads. They absorb up to 4 times their weight in moisture and is specially treated to stop odors before they start.
PoochPad Crate and Kennel Pads are specially designed for use in crates and kennels during transit. A soft, foam cushion features a zip-off cover which uses PoochPad's revolutionary fiber technology to absorb up to 4 times its weight without leaking. In addition, the pads are made with Microfine fibers to inhibit the growth of odor-causing bacteria. With proper use and care, PoochPads can stand up to more than 300 washings without losing their absorbency or odor-killing effectiveness, making them an economical and environmentally friendly choice.
Made with Microfine fiber technology, PoochPad Crate and Kennel Pads protect your dog during transport or while spending time in their crate. Constructed with a "stay-dry" material next to your dog that is porous and non-absorbent allowing fluid to pass through to three middle layers of Microfine moisture dispersion fabric. The bottom layer is a barrier layer that prevents urine from soaking through and protects the orthopaedic foam core of the pad.
  • Extra Cover 21" x 34".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.