Shop All Air Fresheners & Odor Eliminators
Poo Pourri
Poo Pourri TRAP-002-BLK 2 oz. Travel Size Toilet Spray
Mfr # 183844
Zoro # G404145953
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poo Pourri
- MFR # 183844
- Zoro # G404145953
- UPC # 898061001254
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Description
Features
- Poo-Pourri, Trap A Crap.
- Size - 2 oz.
- Travel Size Toilet Spray.
- Deep, Spicy & Fresh Blend Of Orange.
- Spritz The Bowl Before You Go & No One Will Ever Know.
- Dimension - 2 x 2 x 4 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- 3M Extraction Cleaner, 2L Bottle (27H)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 4 oz Liquid (LV-004-CB)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- POO POURRI Poo-Pourri Citrus Scent Odor Eliminator 2 oz Liquid (PP-002-CB)
- POO POURRI Poo Pourri 247205 10 ml Before You Go Toilet Spray (247205)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cucmbr Mln, PK12 (105Q)
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- Poo Pourri Air Fresheners & Odor Eliminators