Shop All Air Fresheners & Odor Eliminators
Poo Pourri
Poo Pourri PP-002 2 oz. Toilet Bowl Spritzer Aromatic - Spray
Mfr # 183843
Zoro # G104145963
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poo Pourri
- MFR # 183843
- Zoro # G104145963
- UPC # 898061001018
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Description
Features
- Poo-Pourri, 2 oz.
- Original Toilet Bowl Spritzer Aromatic Before You Go Bathroom Spray.
- Protective Layer Of Essential Oils Keeps Embarrassing Odors Buried Under Water.
- Dimension - 2 x 2 x 4 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Sparkling Lemon & Sunflower Essence, 4 PK (77617)
- LYSOL Cleaner and Disinfectant, 144 oz. Bottle, Lavender and Orchid Essence, 4 PK (88786)
- ALLPOINTS Grout Brush-Blue (8011084)
- POO POURRI Poo-Pourri Citrus Scent Odor Eliminator 2 oz Liquid (PP-002-CB)
- POO POURRI Poo Pourri 247205 10 ml Before You Go Toilet Spray (247205)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 2 oz Liquid (LV-002-CB)
- POO POURRI Poo-Pourri Lavender Vanilla Scent Odor Eliminator 4 oz Liquid (LV-004-CB)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- VALTERRA Valterra V23002 Pure Power Blue Waste Digester and Odor Eliminator - 32 oz. (V23002)
- CHASE Metered Air Freshener Mango, 7oz., PK12 (438-5192)
- Poo Pourri Air Fresheners & Odor Eliminators