Shop All Bar Clamps
Pony Tools
Pony Tools 3706-LD 6 in. Light Duty Steel Bar Clamp
Mfr # 3706-LD
Zoro # G603680064
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pony Tools
- MFR # 3706-LD
- Zoro # G603680064
- UPC # 44295370615
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen steel bar clamps are seriously strong. Cast-iron stationary & sliding heads with an orange, powder coated finish are merged with a high-carbon, rust-resistant steel bar that packs a whopping 80,000 pounds per square inch of tensile strength. The fast-acting sliding head is acme threaded to accommodate a cold-drawn steel screw with a large easy-grip handle & swivel pad. Jorgensen's original multiple-disc-clutch design allows the sliding head to hold securely at any point along the bar.
Specifications- Size: 6 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip 5-in. Diagonal Cutters W/Return Spring (32613)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- FISCH Flexible Router Guide (FSI-218630)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- IRWIN 6 Mini Bar Clamp (1964742)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- BESSEY 24", 40" Extender Clamp Kit, 3-3/4" Throat Depth (KREX2440)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- Pony Tools Bar Clamps