Pony Tools

Pony Tools 3203-HT 3 In. Protected Spring Clamp


product price: $29.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Light, use on metal, wood, plastics, fabric-ready, willing extra hands for use wherever spring pressure is adequate, and speed is essential. Modern highly engineered design, the spread between handle-ends is minimized; handle shape and contours are most comfortable in the hands; at full opening capacity the point of pressure remains at the jaw tips; at full nominal opening capacity the jaws do not go beyond parallel; handles do not tend to slip out of the hands; full range of four sizes. Steel jaws, heavily plated for smooth, bright finish and to prevent rust. Heavy, tempered steel springs, all four sizes are offered with complete options of poly-vinyl protected tips, or both, for added comfort to the hands and/or to protect the work.

Features
  • Projected Spring Clamp.
  • Size - 3 in.
  • Item Weight - .97.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.