Shop All Bathroom Safety Bars and Chairs
Ponte Giulio
Ponte Giulio G57JAS05 30 in. Satin Stainless Steel Grab Bar
Mfr # G57JAS05
Zoro # G604174289
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ponte Giulio
- MFR # G57JAS05
- Zoro # G604174289
- UPC # 23616294465
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
30" stainless steel grab bar 1 1/4" diameter for easy gripping, satin finish, 450 # load capacity, corrosion free, seamless shape, ADA
Features- Corrosion free- noxidation
- Nvisible screws, seamless shape
- 450 load capacity
- Perfect for busy environments
- Satin finish AISI 304 stainless steel
- Size: 30 in.
- Material:Satin
- Weight: 2.15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- SLOAN 6.5 gpf, Polished Chrome, Service Sink Royal 117 Yo Flush Valve (3010514)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- PONTE GIULIO Ponte Giulio G55JAS14 12 x 12 in. 110 Angled Stainless Steel Grab Bar with Center Post (G55JAS14)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- PONTE GIULIO Ponte Giulio G27JCS81W1 Ergonomic Folding Grab bar (G27JCS81W1)
- PONTE GIULIO Ponte Giulio G57JAS09 48 in. - Satin Finish; Stainless Steel Straight Grab bar (G57JAS09)
- PONTE GIULIO 12 x 12 in. 110 Angled Stainless Steel Grab Bar no Post (G55JAS15)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- Ponte Giulio Bathroom Safety Bars and Chairs