Shop All Bathroom Safety Bars and Chairs
Ponte Giulio
Ponte Giulio G57JAS03 18 in. Satin Stainless Steel Grab Bar
Mfr # G57JAS03
Zoro # G504174259
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ponte Giulio
- MFR # G57JAS03
- Zoro # G504174259
- UPC # 23616294427
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
18" stainless steel grab bar 1 1/4" diameter for easy gripping, satin finish,450 # load capacity, corrosion free, seamless shape, ADA
Features- Corrosion free- noxidation
- Nvisible screws, seamless shape
- 450 load capacity
- Perfect for busy environments
- Satin finish AISI 304 stainless steel
- Size: 18 in.
- Material:Satin
- Weight: 1.36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- LEGRIS 3/8" Tube x MNPT Meter Input Check Valve (7985 60 18)
- PONTE GIULIO Ponte Giulio G27JCS81W1 Ergonomic Folding Grab bar (G27JCS81W1)
- PONTE GIULIO Ponte Giulio G25JAS01W1 12 in. Contractor Series White Grab Bar (G25JAS01W1)
- PONTE GIULIO Ponte Giulio G55JAS14 12 x 12 in. 110 Angled Stainless Steel Grab Bar with Center Post (G55JAS14)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- PONTE GIULIO 12 x 12 in. 110 Angled Stainless Steel Grab Bar no Post (G55JAS15)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- Ponte Giulio Bathroom Safety Bars and Chairs