Shop All Bathroom Safety Bars and Chairs
Ponte Giulio
Ponte Giulio G25JAS01D2 12 in. Contractor Series Light Grey Grab Bar
Mfr # G25JAS01D2
Zoro # G804156191
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ponte Giulio
- MFR # G25JAS01D2
- Zoro # G804156191
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.
Features- 12" Light Grey ADA Contractor Series vinyl coated grab bar
- Superior quality soft and warm with no-slip grip
- Antimicrobial protection
- Easy to clean
- Load capacity up to 450 lbs
- Color: Light Grey
- Dimension: 3 3/16" H x 2 3/4" W x 15 3/16" L
- Weghit: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (22UL40)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- PONTE GIULIO Ponte Giulio G55JAS14 12 x 12 in. 110 Angled Stainless Steel Grab Bar with Center Post (G55JAS14)
- PONTE GIULIO 12 x 12 in. 110 Angled Stainless Steel Grab Bar no Post (G55JAS15)
- PONTE GIULIO Ponte Giulio G27JCS81W1 Ergonomic Folding Grab bar (G27JCS81W1)
- PONTE GIULIO Contractor Series Folding Grab Bar - White (G25JCS49W1)
- PONTE GIULIO Ponte Giulio G27JCS82W1 Ergonomic Folding Grab bar (G27JCS82W1)
- PONTE GIULIO Ponte Giulio G25JAS01W1 12 in. Contractor Series White Grab Bar (G25JAS01W1)
- ZORO SELECT 18" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P920)
- Ponte Giulio Bathroom Safety Bars and Chairs