Shop All Pond Accessories
Pondmaster
CPF2000U Filter Has UV & Bio Media & Foam Filter Pad
Mfr # 05445
Zoro # G3259570
product price: $250.99
/ea
Free Shipping & Returns
$250.99
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
- Brand Pondmaster
- MFR # 05445
- Zoro # G3259570
- Country of Origin China
- Category Pond Accessories
Description
CPF2000U is a compact low pressure filter Ideal for use in a Medium to Large Pond Systems. Includes a 13 Watt UV Clearifier. Detachable Hose Assembly Module Allows Quick Shutoff and easy Disconnection of Hoses for Faster, Easier Filter Maintanance. Reusable Biological and mechanical Filtering Material. Heavy Duty Weather Resistant ABS Plastic Housing Can Be Buried for Inconspicuous Installation. Max Pump Size to use is 1800 GPH. Tubing size; Inlet: 1" ID Outlet: 1" ID
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
- JABSCO In-Line Non Return Valve, 1 In. (29295-1000)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2 gpm (FS-500, 175117)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- PONDMASTER CPF500U Filter Has UV & Bio Media & Foam Filter Pad (05425)
- PONDMASTER Super-Flex 12.5'x15' Pond Liner. Safe for Fish and Plants (02116)
- PONDMASTER CPF250U Filter Has UV & Bio Media & Foam Filter Pad (05415)
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- PONDMASTER LED Pond Light (2-Lights) w/Photosensor & Transformer (02389)
- PONDMASTER 20 Watt UV Clarifier for ponds up to 3000 gals (02925)
- GREENGRASS Aquascape .5 in. PVC Female Thread Pipe Coupling (GR165161)
- Pondmaster Pond Accessories