Shop All Pond & Fountain Pumps
Pond Boss
Waterfall Pump, ABS, 9/64 HP, 9 psi, 120V
Mfr # 52719
Zoro # G0203808
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 9/64 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 1,860
- Amps 1.5 A
- Max. Head 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pond Boss
- MFR # 52719
- Zoro # G0203808
- UPC # 871980005152
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 9 1/4 in |
Height | 6 in |
Cord Length | 16 ft |
Width | 4 3/4 in |
Max. Dia. Solids | 19/64 in |
Overall Height | 6 in |
Overall Width | 4.8 in |
Solid Diameter (Maximum) | 0.3 in |
Manufacturer Warranty Length | 3 yr |
Overall Length | 9.3 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 9/64 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 18 ft, Flow Rate @ 5 ft of Head (Maximum) 31.6 gpm, Flow Rate @ 10 ft of Head (Maximum) 24.1 gpm, Flow Rate @ 15 ft of Head (Maximum) 13 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type Barbed, Cord Length 16 ft, Pump Type Waterfall Pump, Submersible Yes, Amps 1.5 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5917)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 (N371)
- SJE-RHOMBUS Tank Alert XT Alarm High (TAXT-01H)
- DIVERSIFIED Pump Duplexor (ARB-24-ACA)
- POND BOSS Complete Filter Kit, w/Pump, 500 gal. (52734)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- POND BOSS Fountain Pump, ABS, 3/64 HP, 4 psi, 120V (52342)
- POND BOSS Fountain Pump, 140 GPH (52712)
- POND BOSS Waterfall Pump, ABS, 17/64 HP, 10 psi, 120V (52353)
- POND BOSS Pond Pump, 350 GPH (52718)
- DANNER 700 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2517)
- Pond Boss Pond & Fountain Pumps