Shop All Pond & Fountain Pumps
Pond Boss
Waterfall Pump, ABS, 3/32 HP, 7 psi, 120V
Mfr # 52717
Zoro # G0203817
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/32 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 600
- Amps 1 A
- Max. Head 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52717
- Zoro # G0203817
- UPC # 871980005145
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 9 1/4 in |
Height | 6 in |
Cord Length | 16 ft |
Width | 4 3/4 in |
Max. Dia. Solids | 19/64 in |
Overall Length | 9.3 in |
Overall Width | 4.8 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.3 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6 in |
Description
Waterfall Pump, Pump Housing Material Plastic, Horsepower 3/32 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 16 ft, Flow Rate @ 5 ft of Head (Maximum) 10 gpm, Flow Rate @ 10 ft of Head (Maximum) 2 gpm, Flow Rate @ 15 ft of Head (Maximum) 0.8 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type Barbed, Cord Length 16 ft, Pump Type Waterfall Pump, Submersible Yes, Amps 1 A, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, SC/SC/EPDM; Replaces Alfa Laval Part# 9611922831 (9611922831SP)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- PROCON Pump, Rotary Vane, Brass (112A025F11CA 250)
- POND BOSS Pond Pump, 225 GPH (52354)
- POND BOSS Pond Sludge Remover, 64oz. (54215)
- POND BOSS Waterfall Pump, ABS, 3/8 HP, 10 psi, 120V (52355)
- POND BOSS Pond Pump, 575 GPH (52716)
- POND BOSS Waterfall Pump, ABS, 17/64 HP, 10 psi, 120V (52353)
- POND BOSS Algaecide, for Pond and Fountains, 64oz. (54169)
- ACTIVE AQUA Submersible Water Pump, 160 (AAPW160)
- Pond Boss Pond & Fountain Pumps