Shop All Pond Accessories
This Product is Discontinued
Pond Boss Pro
Pond Water Clarifier/Nutrient Red, 1 gal. (Discontinued)
Mfr # 54288
Zoro # G3461921
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Dosage 1 gal Treats 1 Surface acre of Water, Repeat As Needed
- Features Balances Phosphate Levels, Clears Cloudy and Murky Water By Binding Free-Floating Particles in Large Bodies of Water, Safe for Aquatic Life
- Temp. Range 32 - 100 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss Pro
- MFR # 54288
- Zoro # G3461921
- UPC # 871980132858
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clarifier |
Dosage | 1 gal Treats 1 Surface acre of Water, Repeat As Needed |
Features | Balances Phosphate Levels, Clears Cloudy and Murky Water By Binding Free-Floating Particles in Large Bodies of Water, Safe for Aquatic Life |
Temp. Range | 32 - 100 F |
Coverage Area | 1 Surface Acre |
Form | Liquid |
For Use During | All Seasons |
Shelf Life | 2 yr |
Standards | ANSI |
Cleaning Functions | Nutrient Reducer |
Usage Temperature | 32 Degrees F to 100 Degrees F |
Treatment Coverage | 1 acre-ft |
Non-Toxic | Yes |
Usage pH | 5.5 to 9.5 pH |
Usage Season | All Seasons |
Container Type | Bottle |
For Use In | Water Gardens |
Formulation | Organic Polymer |
Reapplication Time | 60 day |
Description
Clarifier, For Use In Water Gardens, Treatment Coverage 1 acre-ft, Usage pH 5.5 to 9.5 pH, Container Type Bottle, Container Size 1 gal, Formulation Organic Polymer, Shelf Life 2 yr, Reapplication Time 60 day, Non-Toxic Yes, Cleaning Functions Nutrient Reducer, Features Balances Phosphate Levels, Clears Cloudy and Murky Water By Binding Free-Floating Particles in Large Bodies of Water, Safe for Aquatic Life, Form Liquid, Standards ANSI, Usage Season All Seasons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.