Shop All Pond Accessories
This Product is Discontinued
Pond Boss Pro
Pond and Lake Dye, 1 gal., Liquid (Discontinued)
Mfr # CABPR128
Zoro # G3321687
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Dosage 1 gal Treats 4 acre ft, Re-Apply Every 2 to 4 wk As Needed
- Temp. Range 32 - 100 F
- For Use During All Seasons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pond Boss Pro
- MFR # CABPR128
- Zoro # G3321687
- UPC # 871980132810
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pond Dye |
Dosage | 1 gal Treats 4 acre ft, Re-Apply Every 2 to 4 wk As Needed |
Temp. Range | 32 - 100 F |
For Use During | All Seasons |
Form | Liquid |
Coverage Area | 4 acre ft |
For Use In | Lakes, Ponds |
Usage Temperature | 32 Degrees F to 100 Degrees F |
Treatment Coverage | Up to 4 acre-ft |
Usage Season | All Seasons |
Container Type | Bottle |
Description
Pond Dye, For Use In Lakes, Ponds, Treatment Coverage Up to 4 acre-ft, Container Type Bottle, Container Size 1 gal, Form Liquid, Usage Season All Seasons, Usage Temperature 32 Degrees F to 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.