Shop All Pond Accessories
Pond Boss
Pond UV Clarifier, UV, 575 gph, 16 ft. Cord
Mfr # 52735
Zoro # G0203570
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/4 in, 1 in Tubing
- Max. Flow (GPH) 575
- Features Adjustable Connection Size
- Includes (4) LED Lights
- Type UV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52735
- Zoro # G0203570
- UPC # 871980005404
- Country of Origin China
- Category Pond Accessories
Dimensions
Connection Size | 3/4 in, 1 in Tubing |
Cord Length | 16 ft |
Length (In.) | 12 in |
Dia. (In.) | 4 in |
Outside Diameter | 4 in |
Overall Length | 12 in |
Compatible Discharge Pipe Size | 1/2 in, 3/4 in, 1 in |
Compatible Intake Pipe Size | 1/2 in, 3/4 in, 1 in |
Details
Item | UV Clarifier |
Max. Flow (GPH) | 575 |
Features | Adjustable Connection Size |
Includes | (4) LED Lights |
Type | UV |
Min. Flow | 225 gph |
Product Type | Pond UV Clarifier |
Discharge Type | Barbed |
Nameplate Voltage | 115V AC |
Minimum Flow Rate | 3.75 gpm |
Filter Type | UVC Ultraviolet Light Clarification |
Intake Type | Barbed |
For Pond Capacity | 2,000 gal |
Maximum Flow Rate | 9.6 gpm |
Description
UV Clarifier, Filter Type UVC Ultraviolet Light Clarification, For Pond Capacity 2,000 gal, Compatible Intake Pipe Size 1/2 in, 3/4 in, 1 in, Compatible Discharge Pipe Size 1/2 in, 3/4 in, 1 in, Intake Type Barbed, Maximum Flow Rate 9.6 gpm, Discharge Type Barbed, Cord Length 16 ft, Nameplate Voltage 115V AC, Features Uses UV Technology for Pond Water Cleaning, Minimum Flow Rate 3.75 gpm, Includes (4) LED Lights, Outside Diameter 4 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZXK5)
- LITTLE GIANT PUMP Pump Head, Without Motor (584698)
- FILL-RITE Thermal Protector Kit (KIT120TPP)
- POND BOSS Universal Pump Filter Box (52720)
- POND BOSS Pond Liner Seaming Tape, 25ft L, 3in W, PVC (52409)
- POND BOSS Pond Pressure Fltr/Clarifier, UV, 2300 gph (52387)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- POND BOSS Water Spitter, Koi, Terracotta (52601)
- POND BOSS Fountain Nozzle Kit, Large (52349)
- PLEX MATE SURFACTANT Crystal Blue Plex Mate Surfactant 8 oz. (13801)
- Pond Boss Pond Accessories