Shop All Pond Accessories
Pond Boss
Pond Skin Liner, 20 ft. L, 13 ft.W, PVC
Mfr # 52370
Zoro # G3462536
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 14.5 mil
- For Use With Large Backyard Pond, Water Garden, Waterfall
- Features Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant
- Construction Reinforced Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52370
- Zoro # G3462536
- UPC # 871980012846
- Country of Origin China
- Category Pond Accessories
Dimensions
Length | 20 ft |
Width | 13 ft |
Overall Length | 20 ft |
Manufacturer Warranty Length | 20 yr |
Overall Width | 13 ft |
Details
Item | Pond Liner |
Material | PVC |
Thickness | 14.5 mil |
For Use With | Large Backyard Pond, Water Garden, Waterfall |
Features | Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant |
Construction | Reinforced Mesh |
Color | Black |
Description
Pond Liner, Thickness 14.5 mil, Overall Length 20 ft, Overall Width 13 ft, Material PVC, Color Black, Features Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant, Manufacturer Warranty Length 20 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER U0818462 Pump Repair Parts & Accessories - TUBING(NOR-BLK), .38IN X 9LG. (U0818462)
- FILL-RITE Meter, 1-1/2 In, 6 to 40 GPM (900CD1.5)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- ALFA LAVAL Seal Seat Sil Car (SC) DG Seal C218/C328 Series Tri-Clover & Ampco (SP328G-80-1-1-SC)
- POND BOSS Pond Skin Liner, 10 ft. L, 7 ft.W, PVC (52373)
- POND BOSS Universal Pump Filter Box (52720)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- POND BOSS REPLACE FILTER PADS (FRM002)
- POND BOSS Pond Liner Seaming Tape, 25ft L, 3in W, PVC (52409)
- POND BOSS Fountain Nozzle Kit, Large (52349)
- POND BOSS PRO Bacteria Bio-Maintenance, 1lb. Puck (54390)
- Pond Boss Pond Accessories