Shop All Pond Accessories
Pond Boss
Pond Skin Liner, 13 ft. L, 10 ft.W, PVC
Mfr # 52736
Zoro # G3462545
original price:
$113.99
42% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 14.5 mil
- For Use With Medium Backyard Pond, Water Garden, Waterfall
- Features Fish Safe, Puncture and Tear Resistant, Inhibits Algae Growth, UV Resistant
- Construction Reinforced Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52736
- Zoro # G3462545
- UPC # 871980012105
- Country of Origin China
- Category Pond Accessories
Dimensions
Length | 13 ft |
Width | 10 ft |
Overall Width | 10 ft |
Overall Length | 13 ft |
Details
Item | Pond Liner |
Material | PVC |
Thickness | 14.5 mil |
For Use With | Medium Backyard Pond, Water Garden, Waterfall |
Features | Fish Safe, Puncture and Tear Resistant, Inhibits Algae Growth, UV Resistant |
Construction | Reinforced Mesh |
Color | Black |
Product Type | Pond Skin Liner |
Description
Pond Liner, Thickness 14.5 mil, Overall Length 13 ft, Overall Width 10 ft, Material PVC, Color Black, Features Fish Safe, Puncture and Tear Resistant, Inhibits Algae Growth, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Strainer, In Line, 1/2", Barb, Black (01740002G)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- LIBERTY PUMPS Float Switch, 3" Float dia., 13A (K001155)
- A.R. NORTH AMERICA Diaphragm Pump, Low Pressure (31702)
- POND BOSS Water Spitter/Planter, Watering Can, Slvr (52597)
- POND BOSS Waterfall Spillway, 33.3 gpm Max Flow Rate, For 800 gal capacity (52726)
- POND BOSS Square Plant Basket, 10" (52376)
- POND BOSS FOUNTAIN PUMP 150GPH (PF140)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- POND BOSS Pond Pressure Fltr/Clarifier, UV, 2300 gph (52387)
- GREENGRASS Aquascape Pond Skimmer Net with Extendable Handle (GR615637)
- Pond Boss Pond Accessories