Shop All Pond Accessories
Pond Boss
Pond Liner Seaming Tape, 25ft L, 3in W, PVC
Mfr # 52409
Zoro # G3462509
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With All PVC and EPDM Pond Liners
- Thickness 14.5 mil
- Features Connects and Seals Two or More Pieces of Liner, Resists Cracking, Safe for Fish and Plants, Waterproof
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52409
- Zoro # G3462509
- UPC # 871980124549
- Country of Origin China
- Category Pond Accessories
Dimensions
Width | 3 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 3 in |
Details
Item | Pond Sealant |
Material | PVC |
For Use With | All PVC and EPDM Pond Liners |
Thickness | 14.5 mil |
Features | Connects and Seals Two or More Pieces of Liner, Resists Cracking, Safe for Fish and Plants, Waterproof |
Color | Tan |
Product Type | Pond Liner Seaming Tape |
Full Cure Time | 0 hr |
Description
Pond Sealant, Thickness 14.5 mil, Overall Length 25 ft, Overall Width 3 in, Material PVC, Color Tan, Features Connects and Seals Two or More Pieces of Liner, Resists Cracking, Safe for Fish and Plants, Waterproof, Full Cure Time 0 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-1)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- POND BOSS Water Spitter, Koi, Terracotta (52601)
- POND BOSS Replacement UV Bulb, for FUVFL (52414)
- POND BOSS Universal Pump Filter Box (52720)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- POND BOSS Pond and Stone Foam Sealant, Polyurethane (54236)
- DANNER PM1000 & 2000 Poly 3 Pak Replacement Filter Media (12201)
- Pond Boss Pond Accessories