Shop All Pond Accessories
This Product is Discontinued
Pond Boss
Pond Liner Patch Kit, 18in L, 6in W, PVC (Discontinued)
Mfr # 52375
Zoro # G3462518
This Product is Discontinued
Key Features
- Material PVC
- For Use With Pond Liners
- Thickness 14.5 mil
- Features Includes (1) 18 in x 6 in Patch
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52375
- Zoro # G3462518
- UPC # 871980012228
- Country of Origin China
- Category Pond Accessories
Dimensions
Length | 18 in |
Width | 6 in |
Overall Length | 18 ft |
Overall Width | 6 ft |
Details
Item | Pond Liner |
Material | PVC |
For Use With | Pond Liners |
Thickness | 14.5 mil |
Features | Includes (1) 18 in x 6 in Patch |
Product Type | Pond Liner Patch Kit |
Full Cure Time | 12 hr |
Description
Pond Liner, Thickness 42 mil, Overall Length 18 ft, Overall Width 6 ft, Material EPDM, PVC, Color Tan, Features Trimmable, Full Cure Time 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.