Shop All Pool Light Fixtures
Pond Boss
Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord
Mfr # 52369
Zoro # G9555384
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 0.5 W
- Housing Material ABS
- Voltage 12V
- Watts 1.5 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52369
- Zoro # G9555384
- UPC # 871980012600
- Country of Origin China
- Category Pool Light Fixtures
Dimensions
Cord Length | 10 ft |
Details
Lamp Watts | 0.5 W |
Item | Pond Light |
Housing Material | ABS |
Voltage | 12V |
Watts | 1.5 W |
Number of Lamps | 3 |
Lamp Type | Led |
Application | For Underwater Pond and Landscape Lighting |
Includes | (3) Lights with Weighted Bases, (4) Color Lenses per Light, Automatic Dusk-to-Dawn Sensor |
Product Type | Accent Pond Light Kit |
Power Output | 1.5 W |
Features | Automatic Dusk-to-Dawn Sensor Included, Low Voltage LED Lights Stays Cool |
Standards | UL Listed |
Nameplate Voltage | 12V AC |
Included Lens Colors | Blue, Green, Red, Yellow |
Power Consumption | 1.5 W |
Number of Lights | 3 |
Lighting Technology | LED |
Description
Pond Light, Compatible with Manufacturer Model Number Not Applicable, Cord Length 10 ft, Includes (3) Lights with Weighted Bases, (4) Color Lenses per Light, Automatic Dusk-to-Dawn Sensor, Lighting Technology LED, Nameplate Voltage 12V AC, Number of Lights 3, Power Consumption 1.5 W, Features Automatic Dusk-to-Dawn Sensor Included, Low Voltage LED Lights Stays Cool, Included Lens Colors Blue, Green, Red, Yellow, Mounting Location Above Water, Below Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOPHERHAWK Extra Trap for Trap (GH-TRP)
- STENS Drive Cable 290-649 For Mtd 946-04675 (290-649)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- KOHLER D/D Air Filter (47 083 01-S)
- POND BOSS Container Fountain Kit, w/Light (52709)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- POND BOSS Floating Fountain, 1/4 HP, w/Lights (52595)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- DAYTON Niche, Pool Light (4RG49)
- Pond Boss Pool Light Fixtures