Shop All Pond Accessories
Pond Boss
Pond and Stone Foam Sealant, Polyurethane
Mfr # 54236
Zoro # G5435090
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Ponds and Water Garden
- Features Expandable Black Foam, Fills Gaps and Ensures Efficient Water Flow Over Rocks
- Color Charcoal
- Product Type Pond and Stone Foam Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 54236
- Zoro # G5435090
- UPC # 871980005503
- Country of Origin United States
- Category Pond Accessories
Details
Item | Pond Sealant |
Material | Polyurethane |
For Use With | Ponds and Water Garden |
Features | Expandable Black Foam, Fills Gaps and Ensures Efficient Water Flow Over Rocks |
Color | Charcoal |
Product Type | Pond and Stone Foam Sealant |
Full Cure Time | 24 hr |
Description
Pond Sealant, Material Polyurethane, Color Charcoal, Features Expandable Black Foam, Fills Gaps and Ensures Efficient Water Flow Over Rocks, Full Cure Time 24 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES NO Caged Dual Micro-reed Automatic Float Switch 120VAC (DFC1)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- ALFA LAVAL Seal Ring Pr25 (R25-1.5-80-2A)
- POND BOSS Telescoping Fish Net, Nylon, 1/8in. Mesh (52721)
- POND BOSS Square Plant Basket, 10" (52376)
- POND BOSS Pond Skin Liner, 13 ft. L, 10 ft.W, PVC (52736)
- POND BOSS Fountain Nozzle Kit, Small (52348)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- BBQ INNOVATIONS 5 in. X 100 ft. Poly Pipe (BB173686)
- Pond Boss Pond Accessories