Shop All Pond Accessories
Pond Boss Pro
Pond Algaecide Bactericide, 1 gal., Liquid
Mfr # 54289
Zoro # G3321669
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Dosage 1 gal Will Treat 1,000,000 gal of Water for Fish Bearing Ponds/Lakes or 330,000 gal If Algae is Present, 14 days min Re-Treatment Interval, At Max Concentration 1 gal Will Treat 60,000 gal Wastewater Lagoons Without Fish
- Features Formulated to Prevent Algae from Building Up in Your Water Features
- Temp. Range 32 - 100 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss Pro
- MFR # 54289
- Zoro # G3321669
- UPC # 871980132865
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cleaning Chemical |
Dosage | 1 gal Will Treat 1,000,000 gal of Water for Fish Bearing Ponds/Lakes or 330,000 gal If Algae is Present, 14 days min Re-Treatment Interval, At Max Concentration 1 gal Will Treat 60,000 gal Wastewater Lagoons Without Fish |
Features | Formulated to Prevent Algae from Building Up in Your Water Features |
Temp. Range | 32 - 100 F |
For Use During | All Seasons |
Form | Liquid |
Coverage Area | Up to 1,000,000 gal of Water |
Shelf Life | 2 yr |
Standards | ANSI, NSF Certified |
Usage pH | 5.5 to 9.5 pH |
Formulation | Copper Sulfate Pentahydrate |
Cleaning Functions | Dissolves Sludge |
Usage Temperature | 32 Degrees F to 100 Degrees F |
Non-Toxic | Yes |
Treatment Coverage | 3 acre-ft |
Container Type | Bottle |
Reapplication Time | 90 day |
Usage Season | All Seasons |
For Use In | Water Gardens |
Description
Cleaning Chemical, For Use In Water Gardens, Treatment Coverage 3 acre-ft, Usage pH 5.5 to 9.5 pH, Container Type Bottle, Container Size 1 gal, Formulation Copper Sulfate Pentahydrate, Shelf Life 2 yr, Reapplication Time 90 day, Non-Toxic Yes, Cleaning Functions Dissolves Sludge, Features Formulated to Prevent Algae from Building Up in Your Water Features, Form Liquid, Standards ANSI, NSF Certified, Usage Season All Seasons, Usage Temperature 32 Degrees F to 100 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 61 DIN Connector (SNX300PB 61 DIN)
- ZORO SELECT Pto Quick Coupling (1321001)
- ZOELLER Pump Kit, Includes Capacitor with Relay (10-3655)
- POND BOSS PRO Pond Bacteria Block, 5 lb., Block (54290)
- POND BOSS PRO Bacteria Bio-Maintenance, 1lb. Puck (54390)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 130070B Leaf Eater with Brushes and Wheels (130070B)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- GRANDOLDGARDEN Multi-Hose Adapter - 1.5 in. Male x 0.75 in., 1 - 1.25 in., 1.5 in. Barb (GR2522079)
- OASE Pump Filter, Satellite, 2000 gph, 14-1/2inL (51074)
- ECOLOGICAL LABORATORIES Microbe-Lift Sinking Pellets 14 Oz. (MLLSPSM)
- Pond Boss Pro Pond Accessories