Shop All Pond Accessories
This Product is Discontinued
Pond Boss
Lighted Pond Filter/Clarifier, 200 gph (Discontinued)
Mfr # 52389
Zoro # G0203561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Flow (GPH) 200
- Features Adjustable Connection Size
- Application Ponds Up to 750 gal
- Dia. (In.) 10 in
- Includes 9W Clarifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52389
- Zoro # G0203561
- UPC # 871980012587
- Country of Origin China
- Category Pond Accessories
Dimensions
Dia. (In.) | 10 in |
Height (In.) | 10 3/4 in |
Cord Length | 16 ft |
Compatible Intake Pipe Size | 3/4 in |
Overall Height | 10.75 in |
Outside Diameter | 10 in |
Details
Item | Lighted Floating Pond Filter/Clarifier |
Max. Flow (GPH) | 200 |
Features | Adjustable Connection Size |
Application | Ponds Up to 750 gal |
Includes | 9W Clarifier |
Type | UV |
Standards | UL |
Filter Type | Filter Pad |
Maximum Flow Rate | 3.3 gpm |
Intake Type | Screened |
For Pond Capacity | 750 gal |
Nameplate Voltage | 120V AC |
Description
Lighted Floating Pond Filter/Clarifier, Filter Type Filter Pad, For Pond Capacity 750 gal, Compatible Intake Pipe Size 3/4 in, Intake Type Screened, Maximum Flow Rate 3.3 gpm, Cord Length 16 ft, Overall Height 10.75 in, Nameplate Voltage 120V AC, Features Adjustable Connection Size, Includes 9W Clarifier, Outside Diameter 10 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.