Shop All Pump Parts
Pond Boss
Clarifier Replace Bulb, UV, Use with FUV9
Mfr # 52364
Zoro # G0203607
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type UV
- For Use With Mfr. No. FUV9 UV Clarifier
- For Use With Mfr. Model Number 52387, 52735
- Warranty 1 yr
- Fits Brand Pond Boss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 52364
- Zoro # G0203607
- UPC # 871980012570
- Country of Origin China
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | UV Replacement Bulb |
Type | UV |
For Use With | Mfr. No. FUV9 UV Clarifier |
For Use With Mfr. Model Number | 52387, 52735 |
Warranty | 1 yr |
Fits Brand | Pond Boss |
Features | Ultraviolet Technology |
Product Type | Clarifier Replacement Bulb |
Filter Type | UVC Ultraviolet Light Clarification |
Nameplate Voltage | 115V AC |
Compatible with Manufacturer Model Number | 52387, 52735 |
Compatible with Manufacturer Model Number [NEW] | 52387, 52735 |
Compatible Grainger Part Number | 38EJ46, 38EJ49 |
Compatible Manufacturer Part Number | 52387, 52735 |
Compatible with Manufacturer Part Number | 52387, 52735 |
Compatible Manufacturer Model Number | 52387, 52735 |
For Use with Mfr. Model Number | 52387, 52735 |
Description
UV Replacement Bulb, Filter Type UVC Ultraviolet Light Clarification, Nameplate Voltage 115V AC, Features Ultraviolet Technology, Compatible with Grainger Part Number 38EJ46, 38EJ49, Compatible with Manufacturer Model Number 52387, 52735, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM (PD20A-ACP-AAA-B)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS465BX713)
- VERSA-MATIC Buna Elastomer Kit (E5 BN KIT)
- STENNER Tube Housing Cover (QP100-1)
- DAYTON Manifold (780027)
- DAYTON Pump Repair Kit, For 2ZWZ1A (21TG91)
- ALEMITE Pump (AL7531-4)
- DAYTON Shaft Assembly, 316 SS Shaft (PPL3606G)
- PULSAFEEDER Static Inline Mixer (STM100-PVC)
- DAYTON Motor (PP2LTAB23SCG)
- DAYTON Mounting Ring (PP3735G)
- Pond Boss Pump Parts