Shop All Pond Accessories
Pond Boss
Aeration Tubing, 1in. dia., 100 psi, PVC
Mfr # 34124
Zoro # G9752407
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Material PVC
- For Use With Pond Pumps
- Features Fish Safe, Kink Free, Black Color Inhibits Algae Growth
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pond Boss
- MFR # 34124
- Zoro # G9752407
- UPC # 871980012143
- Country of Origin United States
- Category Pond Accessories
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 39/125 in |
Length | 20 ft |
Overall Length | 20 ft |
Outside Diameter | 1 39/125 in |
Inside Diameter | 1 in |
Details
Item | Tubing |
Material | PVC |
For Use With | Pond Pumps |
Features | Fish Safe, Kink Free, Black Color Inhibits Algae Growth |
Color | Black |
Max. Pressure (PSI) | 100 |
Material of Construction | PVC |
Type | Flexible |
Temp. Range | 34 to 100 Degrees F |
Application | For Use with Pond Pumps |
Wall Thickness | 0.15 in |
Flexibility | Flexible |
System of Measurement | Inch |
Maximum Operating Pressure | 100 psi |
Minimum Operating Temperature | 34 Degrees F |
Tubing Material | PVC (Polyvinyl Chloride) |
Maximum Operating Temperature | 100 Degrees F |
Description
Tubing, Application Pond Pumps, Color Black, Inside Diameter 1 in, Material PVC, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 100 Degrees F, Outside Diameter 1 39/125 in, Overall Length 20 ft, Flexibility Flexible, System of Measurement Inch, Wall Thickness 0.15 in, Features Fish Safe, Inhibits Algae Growth, Minimum Operating Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Gasket, In-Line Pump, Paper, P80815 (P80815)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- K-TOOL INTERNATIONAL Air Operated Transfer Pump (KTIXD72200)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- POND BOSS Waterfall Spillway, 33.3 gpm Max Flow Rate, For 800 gal capacity (52726)
- POND BOSS Aeration Tubing, 1/2in. dia., 30 psi, Vinyl (34126)
- POND BOSS Square Plant Basket, 10" (52376)
- CRYSTAL BLUE Pond Colorant Ocean 1G (00112)
- Pond Boss Pond Accessories