Shop All Test Leads & Probes
Pomona Electronics
Test Lead Kit, 48 In. L, -10 to 55 Deg C
Mfr # 6723
Zoro # G1913457
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- For Use With Fits All Standard DMM with Safety Style Banana Jacks
- Length 48"
- Includes A Set of Red and Black Test Leads; Set of Red and Black Medium Alligator Test Clips
- Features Test Probe has a Stainless Steel Sharp Tip with 8/32 Threaded Base, Alligator Clip Screws onto Probe Tip, Eliminating Accidental Test Probe and Alligator Clip Separation Complies to International Safety Standard IEC 1010-2-031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona Electronics
- MFR # 6723
- Zoro # G1913457
- UPC # 095969269278
- Country of Origin United Kingdom
- Category Test Leads & Probes
Dimensions
Length | 48" |
Lead Length | 48" |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes A Set of Red and Black Medium Alligator Test Clips, A Set of Red and Black Test Leads, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 300V, CAT III 1000V, Test End Termination Alligator Clip, Probe, Maximum Current 20 A, Wire Insulation Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Insulation Resistance Meter, Digital (SAIT25)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- POMONA ELECTRONICS Automotive Test Lead Kit, 10A (6530A)
- POMONA ELECTRONICS Binding Post, 4mm Safety Jack and Wire Co (73095-0)
- POMONA ELECTRONICS Test Leads, 48 In. L, 1000VAC, Black/Red, PR (5519A)
- POMONA ELECTRONICS Adapter, Bnc (1270)
- POMONA ELECTRONICS Adapter, Bnc (3285)
- WESTWARD Alligator Plug/Lighting Adapter (23V747)
- Pomona Electronics Test Leads & Probes