Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73094-0
Zoro # G808187627
product price: $17.49
/ea
$17.49
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
- Brand Pomona
- MFR # 73094-0
- Zoro # G808187627
- UPC # 95969855068
- Country of Origin United States
- Category Test Leads & Probes
Description
pFluke Pomona 730940 Test Leads Banana PlugJack,ppTop Loading Binding Post features a springloaded cap design that captures wire securely for fast connections and release Mounts in panels up to 0188 478mm in panel thickness and accepts wire gauges up to 0072 183mm in diameter Great in applications where prototyping and making quick connections are important The binding post comes in BLACK, and rated 33 Vac70 Vdc with a current rating of 15 Ap
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
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL60)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- NOSHOK Brass Case Pressure Gauge, MIP, 5000 psi (25-300-5000-MIP)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- FLUKE Fluke AC175 Threaded Alligator Clip Set (4101772)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Red, PK10 (3925-2-G/10P)
- ZORO SELECT Patch Cord, Alligator Clip Kit, Banana (4WRF2)
- FLUKE Test Leads, 48 In. L, Black/Red (Fluke-TL71)
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- Pomona Test Leads & Probes