Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73093-6
Zoro # G108187600
product price: $13.15
/ea
$13.15
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
- Brand Pomona
- MFR # 73093-6
- Zoro # G108187600
- UPC # 95969855044
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730936 Test Leads Banana PlugJack,ppQuick Connection Retractable Sheath 4mm Banana Plug features a springloaded clamp design for easy wire attachments Stackable for chaining additional connections and retractable sheath for versatility in both sheathed and nonsheathed banana jacks Great in applications where prototyping and making quick connections are important The 4mm banana plug comes in BLUE, and rated 33 Vac70 Vdc with a current rating of 36 A Designed to fit any 22 AWG to 18 AWG wiresp
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
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer With Photo Electric Eye (IN4000PE)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- FLUKE Retractable Tip Test Lead, 5 In. L (TP175)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- POMONA ELECTRONICS Binding Post, 4mm Safety Jack and Wire Co (73095-0)
- KASTAR 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KA98985)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- Pomona Test Leads & Probes