Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73093-4
Zoro # G608187605
$12.29
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
- Brand Pomona
- MFR # 73093-4
- Zoro # G608187605
- UPC # 95969855020
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730934 Test Leads Banana PlugJack,ppQuick Connection Retractable Sheath 4mm Banana Plug features a springloaded clamp design for easy wire attachments Stackable for chaining additional connections and retractable sheath for versatility in both sheathed and nonsheathed banana jacks Great in applications where prototyping and making quick connections are important The 4mm banana plug comes in YELLOW, and rated 33 Vac70 Vdc with a current rating of 36 A Designed to fit any 22 AWG to 18 AWG wiresp
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
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 600#)
- DICKSON Memory Card, 2GB (A210)
- SPER SCIENTIFIC Sling Psychrometer -5 50 C (736700)
- COMMERCIAL Continuity Tester (36516)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- POMONA ELECTRONICS Mini Grabber Patch Crd Kit, 24In, Assorted (5523)
- ELECTRONIC SPECIALTIES Book Bundle Test Leads/Troubleshooting (181)
- POMONA ELECTRONICS Test Leads, 48 In. L, 1000VAC, Black/Red, PR (5519A)
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue (VPS410-II-B)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Red, PK10 (5931-2)
- TEST PRODUCTS INTL Red Grabber Clip (A067R)
- Pomona Test Leads & Probes