Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73093-2
Zoro # G808187603
product price: $12.29
/ea
$12.29
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
- Brand Pomona
- MFR # 73093-2
- Zoro # G808187603
- UPC # 95969855013
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730932 Test Leads Banana PlugJack,ppQuick Connection Retractable Sheath 4mm Banana Plug features a springloaded clamp design for easy wire attachments Stackable for chaining additional connections and retractable sheath for versatility in both sheathed and nonsheathed banana jacks Great in applications where prototyping and making quick connections are important The 4mm banana plug comes in RED, and rated 33 Vac70 Vdc with a current rating of 36 A Designed to fit any 22 AWG to 18 AWG wiresp
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
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (P3S6016)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L (5904-G)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- POMONA ELECTRONICS Right Angle Plug, 1000VDC, 20A, Red (6729-2)
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- LLB LLB: XTOOL: DIP8 EEPROM Test Clip [White] (XTOOL) (XTL-ITC-8A)
- Pomona Test Leads & Probes