Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73092-9
Zoro # G008187601
product price: $12.75
/ea
$12.75
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
- Brand Pomona
- MFR # 73092-9
- Zoro # G008187601
- UPC # 95969854993
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730929 Test Leads Banana PlugJack,ppStackable Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Stackable for chaining additional connections, and great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in WHITE, and rated 33 Vac70 Vdc, with a current rating of 36 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- DEFELSKO Coating Thickness Gage, Ferrous Metals (F1)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Youself Mold Test Kit MO109 (MO109)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- POMONA ELECTRONICS Right Angle Plug, 1000VDC, 20A, Black (6729-0)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150SA)
- JANDORF Ceramc Fuse F/A Gda 5A (60670)
- Pomona Test Leads & Probes