Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73092-6
Zoro # G208187746
product price: $12.75
/ea
$12.75
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
- Brand Pomona
- MFR # 73092-6
- Zoro # G208187746
- UPC # 95969854986
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730926 Test Leads Banana PlugJack,ppStackable Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Stackable for chaining additional connections, and great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in BLUE, and rated 33 Vac70 Vdc, with a current rating of 36 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLX4)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- TEST PRODUCTS INTL Test lead set for fused test prods (A090)
- TRIPLETT Circuit Breaker Finder, 24 to 300V AC (CBF200)
- ELECTRONIC SPECIALTIES AUTOMOTIVE TEST LEAD KIT (ES143)
- ZORO SELECT Test Probes, Hook, Heavy Duty Plunger (4WRC1)
- INNOVATIVE PRODUCTS OF AMERICA Smrt Mutt Trailer Tester For Cmmrcl Trlr (9007A)
- ELECTRONIC SPECIALTIES LOW CURRENT PROBE (ES695)
- Pomona Test Leads & Probes