Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73092-4
Zoro # G908187756
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pomona
- MFR # 73092-4
- Zoro # G908187756
- UPC # 95969854962
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730924 Test Leads Banana PlugJack,ppStackable Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Stackable for chaining additional connections, and great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in YELLOW, and rated 33 Vac70 Vdc, with a current rating of 36 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Gauge Adaptor, 1/4 in NPT Female, 2-3/4 in (STP003)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- EXTECH Clamp Meter, LCD, 1,500 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (MA1500)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- FLUKE Test Leads, 39 In. L, Gray (TL910)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- PRO-LAB Test Lead Surface (LS104)
- Pomona Test Leads & Probes