Shop All Test Leads & Probes
Pomona
Fluke Test Leads Banana PlugJack,
Mfr # 73092-2
Zoro # G108187747
product price: $12.29
/ea
$12.29
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
- Brand Pomona
- MFR # 73092-2
- Zoro # G108187747
- UPC # 95969854955
- Country of Origin France
- Category Test Leads & Probes
Description
pFluke Pomona 730922 Test Leads Banana PlugJack,ppStackable Quick Connection 4mm Banana Plug features a springloaded clamp design for easy installation of wires and convenient cable assembling Stackable for chaining additional connections, and great in applications where prototyping and making quick connections are important The connector is a 4mm banana plug in RED, and rated 33 Vac70 Vdc, with a current rating of 36 A Designed to fit on the end of any 22 AWG to 18 AWG wiresp
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
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ773)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- POMONA Minigrabber/Banana Plug (Set) (3782-36-02)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- TEMPO COMMUNICATIONS 711K Tone And Probe Kit (711K)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL26A)
- CTA MANUFACTURING Radiator Pressure Tester (7060)
- LANG TOOLS Retractable Test Leads - 2 Leads x 30-ft. (1137)
- POMONA ELECTRONICS Test Probe Set, Black, Red, 30VAC/60VDC (6303)
- Pomona Test Leads & Probes